Beli pompa stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MCKARLEN Pump Submersible Sewage Stainless SB Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp15.999.900

    MCKARLEN Pump Submersible Sewage Stainless SB Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    The SB Series Agitator pumps are used for heavy sludges, ash removal, coal handling and similar applications. They serve the most demanding services. The pumps are constructed of cast iron upper cover and stainless steel double frame cases. Inlet Plate & Pump Casing are made of wear resistant cast iron to withstand very abrasive liquids.Application:- For sump effluent, wastewater & sewage.- Groundwater lowering.- General construction & Civil engineering application.- Tunnel & Subway construction.- Municipal pump pits.- Rain and spring water drainage.
    atribut:
    • Frequency (Hz): 50
  2. MCKARLEN Pump Centrifugal Multistage (Pompa Sentrifugal)
    Mulai

    Rp4.199.900

    MCKARLEN Pump Centrifugal Multistage (Pompa Sentrifugal)
    atribut:
    • Material: Impeller : PPO, Casing : Cast Iron, Mechanical Seal : CA/CE, Shaft : SUS304
    • pH Range: 6 up to 8
    • Protection Class: IP54/IP55
    • Speed (rpm): 2900/3450
    • Maximum Liquid Temperature (°C): 40
    • Pole : 2 (50Hz)
  3. Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)
    Mulai

    Rp4.599.900

    Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)
    Deskripsi:
    Application AreaFor transport any kind of liquid chemical for industry usage
    atribut:
    • Impeller: SUS 304
    • Maximum Temperature (°C): <50
    • Mechanical Seal: SUS 304
    • Pump Casing: SUS 304
    • Shaft: SUS 304
  4. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  5. TOTO Float Valve (Katup Tangki Toilet)
    Mulai

    Rp269.900

    TOTO Float Valve (Katup Tangki Toilet)
    atribut:
    • Suitable For: (CS406B series)
  6. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  7. MCKARLEN Pump Centrifugal SW Series (Pompa Sentrifugal)
    Mulai

    Rp4.299.900

    MCKARLEN Pump Centrifugal SW Series (Pompa Sentrifugal)
    Deskripsi:
    SW Series are stainless steel centrifugal pumps fitted with highly efficient motor. The pump body is made of 304 stainless steel with super-tough plastic and fiber glass impeller & diffuser. These pumps are most suitable for farm irrigation, water supply in buildings and factories and also for the fishing industry.Application:- Gardening- Irrigation System- Domestic Applications- Domestic System- Suitable for pumping solar fuel (SW-S type only)
    atribut:
    • Frequency (Hz): 50
  8. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  9. KING'S Sepatu Boots Safety Chelsea KWD 106 X (Sepatu Proyek)
    15%
    Mulai

    Rp389.900

    KING'S Sepatu Boots Safety Chelsea KWD 106 X (Sepatu Proyek)
    atribut:
    • Color: Black
    • Sole: Dual Density Polyurethane (PU)
    • Steel Midsole: No
  10. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  11. KING'S Sepatu Boots Safety dengan Resleting (Sepatu Proyek)
    13%
    Mulai

    Rp449.900

    KING'S Sepatu Boots Safety dengan Resleting (Sepatu Proyek)
    atribut:
    • Color: Black
    • Sole: Dual Density Polyurethane (PU)
    • Steel Midsole: No
  12. MCKARLEN Pump Submersible Sewage ADL Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp20.999.900

    MCKARLEN Pump Submersible Sewage ADL Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    The ADL pumps have are suitable for Industrial Sewage and also waster intake for water services. It is also most suitable for sludge water. It feature auto adjustable reliable double mechanical seal to prevent any leaking. ADL pumps has a dynamic impeller with high efficiency and anti-wearing.Application:- Construction site wastewater treatment- Industrial water drainage- Pumping of domestic effluent from septic tanks & sludge treating systems- Groundwater lowering- Municipal pump pits- Public buildings
    atribut:
    • Frequency (Hz): 50
    • Phase: 3
    • Pole: 2
  13. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  14. JONNESWAY Oil Extractor
    Mulai

    Rp2.799.900

    JONNESWAY Oil Extractor
    Deskripsi:
    - For DIY or professional use. - Simple and easy to operate. - Suitable for engine oil, gear oil, transmission and brake fluid wayer.
    atribut:
    • Capacity (L): 6.5
  15. SEKISUI PVC Fitting Clean 90 Elbow (Sambungan)
    42%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp19.900

  16. DAB Italy Pump Submersible for Waste Water (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp8.599.900

    DAB Italy Pump Submersible for Waste Water (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa celup dengan design yang sangat kokoh dengan material AISI SS 304 dn vortex impeller untuk digunakan di wastewater atau air kotor.
    atribut:
    • Motor Power P2 (HP): 0.75
    • Motor Power P2 (kW): 0.55
    • Total Head Max. (m): 7.4
    • Inlet & Outlet Pipe (inch): 2
    • Maximum Capacity (L/minute): 300
  17. Shimge Pump Submersible Automatic for Dirty Water (Pompa Celup)
    Mulai

    Rp3.999.900

    Shimge Pump Submersible Automatic for Dirty Water (Pompa Celup)
    atribut:
    • Voltage (V): 220
    • Pipe Size (inch): 2
    • Maximum Head (m): 0-9
Daftar Harga pompa stainless Terbaru October 2026
MCKARLEN Pump Submersible Sewage Stainless SB Series (Pompa Celup Limbah/Air Kotor)Rp15.999.900
MCKARLEN Pump Centrifugal Multistage (Pompa Sentrifugal)Rp4.199.900
HCP Pump Submersible Stainless Steel SF Series (Pompa Celup)Rp14.999.900
Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)Rp4.599.900
York Pump Pump Control OtomatisRp559.900
TOTO Float Valve (Katup Tangki Toilet)Rp269.900
Ebara Pump Submersible DL Series (Pompa Celup)Rp34.999.900
MCKARLEN Pump Centrifugal SW Series (Pompa Sentrifugal)Rp4.299.900
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Rp4.799.900
KING'S Sepatu Boots Safety Chelsea KWD 106 X (Sepatu Proyek)Rp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)